Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rolodex Printer Stand, ROL82437, 21"W x 18"D x 6-1/2", Mahogany Finish, 50lb Capacity

Rollover image to zoom in

Click image to enlarge

See all 41 items in product family

Rolodex Printer Stand, ROL82437, 21"W x 18"D x 6-1/2", Mahogany Finish, 50lb Capacity

Item #: WBB1001727

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $139.16 Save up to 29%
Price: $98.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Rolodex Printer Stand, ROL82437, 21"W x 18"D x 6-1/2", Mahogany Finish, 50lb Capacity

Printer stand is designed for printers, fax machines, scanners and all-in-ones. Stand is hub compatible and includes a cord organizer. Large, divided cubby accommodates paper sizes from letter, legal, A4, to tabloid. Sturdy construction supports up to 50 lb. Printer stand combines rounded curves and natural esthetics of real wood to create a sleek, contemporary look that adds an elegant touch to any desktop.

Includes
  • Wood Printer Stand
  • Cord organizer

  • Product Specifications

      • WIDTH INCHES21
      • HEIGHT INCHES6-1/2
      • DEPTH INCHES18
      • COLOR FINISHMahogany
      • ASSEMBLYAssembled
      • BRANDRolodex
      • MANUFACTURERS PART NUMBER82437
      • MATERIAL(S)Wood
      • DESCRIPTIONPrinter Stand

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    SAVE BY EMAIL

    Exclusive Offers, Weekly Deals!

    C&H Government Buyers
    Call Us
    1.888.978.7759
    Chat Online

    54.147.244.185:62