Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Blueline EP100N.81 i-Pal Notes, iPad Case/Easel/Notepad Holder, Lizard, Black
See all 73 items in product family

Blueline EP100N.81 i-Pal Notes, iPad Case/Easel/Notepad Holder, Lizard, Black

Item #: WBB1142100

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $31.95
Product Information
Product Q&A
Accessories
Blueline EP100N.81 i-Pal Notes, iPad Case/Easel/Notepad Holder, Lizard, Black

I-Pal Notes™ is a 3-in-1 iPad® case, presentation easel and notepad holder. Includes a MiracleBind™ Notepad and a combo pen/stylus with clever storage. Also features a camera hole so you do not have to remove the iPad from the case. The I-Pal easily transforms into an easel that allows for multi-angle viewing. Elastic band and retaining corners. Folding cover for screen protection. For Use With: iPad® 2, 3rd/4th gen.; Accessory Type: Folio/Stand.

Product Specifications

  • COLOR FINISHBlack
  • BRANDBlueline
  • TYPECase
  • DESCRIPTIONiPad Case/Easel/Notepad Holder
  • FOR USE WITHiPad® 2, 3rd/4th gen.
  • COMPATIBILITYiPad® 2, 3rd/4th gen
  • PRE-CONSUMER RECYCLED CONTENT PERCENT0%
  • ACCESSORY TYPEFolio/Stand
  • TOTAL RECYCLED CONTENT PERCENT0%
  • POST-CONSUMER RECYCLED CONTENT PERCENT0%
  • GLOBAL PRODUCT TYPEMobile Device Accessories-Tablet Case
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.