Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cambridge Deluxe Black iPad Case w/Bungee Closure, MEA67133, Black

Rollover image to zoom in

Click image to enlarge

See all 73 items in product family

Cambridge Deluxe Black iPad Case w/Bungee Closure, MEA67133, Black

Item #: WBB1001206

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $47.59 Save: up to 37%
Price: $29.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Cambridge Deluxe Black iPad Case w/Bungee Closure, MEA67133, Black

Classy faux-leather cover holds and protects your iPad and offers additional room to store loose papers and more. Other features include pockets for business cards and storage and two pen loops. Secure your contents with a bungee closure. The Cambridge Deluxe Red Case for iPad also includes a 48-page Cambridge Notebook. Notebook slot is refillable and can hold a top-bound or side-bound notebook.

Product Specifications

  • WIDTH INCHES9-1/16
  • HEIGHT INCHES10-1/2
  • DEPTH INCHES--
  • COLOR FINISHBlack
  • BRANDCambridge
  • MANUFACTURERS PART NUMBER67133
  • MATERIAL(S)Faux Leather Exterior
  • TYPECase
  • DESCRIPTIONDeluxe iPad Case
  • PACKAGE CONTENTSDeluxe Black iPad Case w/Bungee Closure, 48 x Page Cambridge Notebook
  • COMPATIBILITYiPad®
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.