Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 79 items in product family

Verbatim® Folio Case for Kindle Fire, 5"x8", Bronze

Item #: WBB1345463

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $26.00 Save: up to 34%
Price: $17.25

Frequently Purchased Together

Add to list
Product Information
Product Q&A
Accessories
Verbatim® Folio Case for Kindle Fire, 5"x8", Bronze

Carry your Kindle Fire in style and access your movies, magazines, books and other media, anytime, anywhere with this folio case especially designed for Kindle Fire. This slim yet durable metallic-colored case is lined with ultra-soft microfiber to protect your Kindle from scratches and scruffs associated with daily wear and tear. The exterior features a leather-like appearance for a sleek look. A magnetic snap closure ensures your Kindle Fire stays safe and secure. The folio case is designed to protect your Kindle Fire even when in use. The design allows full access to all ports and buttons so no need to remove your Kindle Fire. To use, simply open the box, insert your Kindle Fire into the easy-to-use clips, and you're ready to go.

Product Specifications

  • WIDTH INCHES5
  • DEPTH INCHES8
  • COLOR FINISHBronze
  • BRANDVerbatim®
  • MANUFACTURERS PART NUMBER98084
  • DESCRIPTIONFolio Case
  • COMPATIBILITYKindle Fire
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.