Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 79 items in product family

Verbatim® Folio Case w/LED Light, for Kindle, 4-3/5"x7-1/6", Bronze

Item #: WBB1345466

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $26.00 Save: up to 34%
Price: $17.25
Add to list
Product Information
Product Q&A
Accessories
Verbatim® Folio Case w/LED Light, for Kindle, 4-3/5"x7-1/6", Bronze

Carry your Kindle in style and read anytime, anywhere using this metallic-color Folio case with LED light. The Folio LED is the perfect way to accessorize your Kindle while providing protection from daily wear and tear in an appealing design that allows you to view the Kindle screen in areas of low to no light. The clear and crisp LED light is powered by your Kindle. The exterior, leather-like appearance gives the Folio LED a slim, sleek look and is ultra durable. Your Kindle clips securely into place with ease. The case fully protects while allowing full access to all ports and buttons.

Product Specifications

  • WIDTH INCHES4-3/5
  • DEPTH INCHES7-1/6
  • COLOR FINISHBronze
  • BRANDVerbatim®
  • MANUFACTURERS PART NUMBER98081
  • DESCRIPTIONFolio Case w/LED Light
  • COMPATIBILITYKindle
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.