Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Computer Furniture


(3,219 Items)
Sub Category
Computer Workstations (278)
Remove
2" Polyurethane Stem Caster Set - Set of 4
Remove

      Items
2" Polyurethane Stem Caster Set - Set of 4 2" Polyurethane Stem Caster Set - Set of 4


2" Polyurethane Stem Caster Set - Set of 4
Polyurethane Stem Caster with Brake Polyurethane Stem Caster    
see additional photos
2" Polyurethane Stem Caster Set - Set of 4
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB520CP81
Price: $24.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

2" CASTER SET
2" dual-wheel, non-marring swivel casters (2 with dual lock & 2 without lock). Sold in set of 4.

Product Specifications
HEIGHT INCHES 2
COLOR FINISH Black
ASSEMBLY Assembled
CONSTRUCTION Rubber
MANUFACTURERS PART NUMBER 520CP81
MODEL 579211
WEIGHT LBS 1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


LCD/Plasma Mobile Cart - Black

LCD/Plasma Mobile Cart - Black

From $449.95
More Info
Add to Cart
42"H Computer Workstation

42"H Computer Workstation

From $129.95
More Info
Add to Cart
Mobile LCD Computer Workstation

Mobile LCD Computer Workstation

From $289.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)