Vox Bi-level Corner Office with Power Adjustment - Urban Walnut
See all 90 items in product family

Vox Bi-level Corner Office with Power Adjustment - Urban Walnut

Item #: WBB894123

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,589.00
Product Information
Customer Review
Product Q&A
Accessories
Vox Bi-level Corner Office with Power Adjustment - Urban Walnut

The Vox Adjustable Corner Workstation offers sit-to-stand adjustability while making the most out of limited space. This dual surface workstation easily accommodates two large monitors. This ideal workstation features smooth, quiet motorized height adjustment (24"-50"), and delivers optimal ergonomic benefits facilitating frequent, effective adjustments throughout the day. With its corner design, the Vox Corner Office easily retro fits into systems furniture layouts to simplify the implementation of an ergonomics program. Front surface adjustment range 20" - 57" (4" below, 7" above rear surface), with15 +/- tilt. Load Capacity front surface is 50 lbs, rear is 265 lbs. Extruded aluminum telescoping legs, base finish is Graphite Silver. Five year Limited Warranty.

Product Specifications

    • LENGTH INCHES59
    • WIDTH INCHES42
    • HEIGHT INCHES24 to 50
    • COLOR FINISHWalnut
    • ASSEMBLYUnassembled
    • BRANDPopulas Furniture
    • FRAME COLORGraphite Silver
    • FRAME CONSTRUCTIONMetal
    • MANUFACTURERS PART NUMBERVX4230CBL-06-L1
    • TYPEComputer Workstation
    • LIMITED WARRANTY5 Year Limited
    • WEIGHT CAPACITY265
    • SHAPEPentagon
    • TOP CONSTRUCTIONLaminate
    • TOP THICKNESS INCHES1-1/8
    • CERTIFIED/APPROVEDANSI/HFES100-2007
    • PRODUCT FAMILYDesk
    • Product_ConstructionLaminate
    • LEG TYPEExtruded Aluminum telescoping legs, ADA, Ergonomic
    • APPLICATIONDesk, Computer Workstation, & Activity Table
    • TOP COLORUrban Walnut
    • FRAME COLOR FAMILYSilver
    • MIN HEIGHT INCHES24
    • MAX HEIGHT INCHES50
    • COLOR FAMILYBrown
    • TOTAL DEPTH INCHES59
    • EDGE COLORMedium Brown
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
54.146.184.210:26