Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vox Bi-Level Workstation with Power Adjustment - 36"L x 30"W Digital Storm

Rollover image to zoom in

Click image to enlarge

See all 90 items in product family

Vox Bi-Level Workstation with Power Adjustment - 36"L x 30"W Digital Storm

Item #: WBB894081

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,195.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vox Bi-Level Workstation with Power Adjustment - 36"L x 30"W Digital Storm

The Vox Two-Story is a high-performance ergonomic solution for any workplace. This ideal workstation features smooth, quiet motorized height adjustment (24"-50"), and delivers optimal ergonomic benefits facilitating frequent, effective adjustments throughout the day reduce stress on the user's wrist, forearms, neck and shoulders. Load Capacity is 265 pounds. Extruded aluminum telescoping legs, base finish is Graphite Silver. Five year Limited Warranty.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES30
    • HEIGHT INCHES24 to 50
    • COLOR FINISHCharcoal
    • ASSEMBLYUnassembled
    • BRANDPopulas Furniture
    • FRAME COLORGraphite
    • FRAME CONSTRUCTIONMetal
    • MANUFACTURERS PART NUMBERVX361416BL-05-L6
    • TYPEComputer Workstation
    • LIMITED WARRANTY5 Year Limited
    • WEIGHT CAPACITY265
    • SHAPERectangular
    • TOP CONSTRUCTIONLaminate
    • TOP THICKNESS INCHES1-1/8
    • CERTIFIED/APPROVEDANSI/HFES100-2007
    • PRODUCT FAMILYWorkstation
    • Product_ConstructionLaminate
    • LEG TYPEExtruded Aluminum telescoping legs, ADA, Ergonomic
    • MIN HEIGHT INCHES24
    • TOTAL DEPTH INCHES36
    • FRAME COLOR FAMILYGray
    • TOP COLORDigital Storm
    • APPLICATIONDesk, Computer Workstation, & Activity Table
    • EDGE COLORCharcoal
    • COLOR FAMILYBrown
    • MAX HEIGHT INCHES50

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:46