Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vox Perfect Corner Desk with Power Adjustment - 144"L x 28"W Fresh Canvas

Rollover image to zoom in

Click image to enlarge

See all 90 items in product family

Vox Perfect Corner Desk with Power Adjustment - 144"L x 28"W Fresh Canvas

Item #: WBB894148

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3,188.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vox Perfect Corner Desk with Power Adjustment - 144"L x 28"W Fresh Canvas

The Vox Perfect Corner sit-to-stand desk boasts a surface area of 6ft x 6ft, provides extra-low and extra-high range of adjustment (24-50 inches), sleek design and amazing durability. This modern ergonomic L-shape Desk has no cross brace, allowing maximum knee space and complete freedom of movement. Push-button powered adjustment is smooth and practically silent. Load Capacity 265 lbs. Extruded aluminum telescoping legs, base finish is Graphite Silver. Five Year Limited Warranty.

Product Specifications

    • LENGTH INCHES144
    • WIDTH INCHES28
    • HEIGHT INCHES24 to 50
    • COLOR FINISHLight Brown
    • ASSEMBLYUnassembled
    • BRANDPopulas Furniture
    • FRAME COLORGraphite Silver
    • FRAME CONSTRUCTIONMetal
    • MANUFACTURERS PART NUMBERVX727230PC-08-L5
    • TYPEComputer Workstation
    • LIMITED WARRANTY5 Year Limited
    • WEIGHT CAPACITY450
    • SHAPEL-shape
    • TOP CONSTRUCTIONLaminate
    • TOP THICKNESS INCHES1-1/8
    • CERTIFIED/APPROVEDANSI/HFES100-2007
    • PRODUCT FAMILYDesk
    • Product_ConstructionLaminate
    • LEG TYPEExtruded Aluminum telescoping legs, ADA, Ergonomic
    • EDGE COLORMedium Brown
    • FRAME COLOR FAMILYSilver
    • COLOR FAMILYBrown
    • TOTAL DEPTH INCHES144
    • MIN HEIGHT INCHES24
    • MAX HEIGHT INCHES50
    • APPLICATIONDesk, Computer Workstation, & Activity Table
    • TOP COLORFresh Canvas

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:60