Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vox Workstation with Power Adjustment - 36"L x 24"W Digital Storm

Rollover image to zoom in

Click image to enlarge

See all 90 items in product family

Vox Workstation with Power Adjustment - 36"L x 24"W Digital Storm

Item #: WBB894115

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,678.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Vox Workstation with Power Adjustment - 36"L x 24"W Digital Storm

The Vox™ series features an extra-low and extra-high range of adjustment (24-50 inches). This smooth, power height-adjusted workstation and desk has a clean modern look. The Vox meets or exceeds ADA requirements and offers maximum knee space, also adheres to HFES standards. Load Capacity is 265 pounds. Extruded aluminum telescoping legs, base finish is Graphite Silver. Five year Limited Warranty.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES24
    • HEIGHT INCHES24 to 50
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDPopulas Furniture
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONMetal
    • MANUFACTURERS PART NUMBERVX 3624-01-L6
    • TOP FINISHDigital Storm
    • TYPEComputer Workstation
    • LIMITED WARRANTY5 Year Limited
    • WEIGHT CAPACITY265
    • SHAPERectangular
    • TOP CONSTRUCTIONLaminate
    • TOP THICKNESS INCHES1-1/8
    • TOP EDGENone
    • CERTIFIED/APPROVEDANSI/HFES100-2007
    • PRODUCT FAMILYWorkstation
    • Product_ConstructionLaminate
    • LEG TYPEExtruded Aluminum telescoping legs, ADA, Ergonomic
    • TABLE TOPFixed
    • CASTERSNo
    • COLOR FAMILYGray
    • FRAME COLOR FAMILYSilver
    • TOTAL DEPTH INCHES36
    • MIN HEIGHT INCHES24
    • MAX HEIGHT INCHES50
    • EDGE COLORCharcoal
    • APPLICATIONDesk, Computer Workstation, & Activity Table
    • TOP COLORDigital Storm
    • TABLE TOP CONSTRUCTIONLaminate
    • MODESTY PANELNo
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.