Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vox Workstation with Power Adjustment - 36"L x 30"W Living Teak

Rollover image to zoom in

Click image to enlarge

See all 90 items in product family

Vox Workstation with Power Adjustment - 36"L x 30"W Living Teak

Item #: WBB894129

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,663.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vox Workstation with Power Adjustment - 36"L x 30"W Living Teak

The Vox™ series features an extra-low and extra-high range of adjustment (24-50 inches). This smooth, power height-adjusted workstation and desk has a clean modern look. The Vox meets or exceeds ADA requirements and offers maximum knee space, also adheres to HFES standards. Load Capacity is 265 pounds. Extruded aluminum telescoping legs, base finish is Graphite Silver. Five year Limited Warranty.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES30
    • HEIGHT INCHES24 to 50
    • COLOR FINISHTeak
    • ASSEMBLYUnassembled
    • BRANDPopulas Furniture
    • FRAME CONSTRUCTIONMetal
    • MANUFACTURERS PART NUMBERVX 3630-01-L2
    • TYPEComputer Workstation
    • LIMITED WARRANTY5 Year Limited
    • WEIGHT CAPACITY265
    • SHAPERectangular
    • TOP CONSTRUCTIONLaminate
    • TOP THICKNESS INCHES1-1/8
    • CERTIFIED/APPROVEDANSI/HFES100-2007
    • PRODUCT FAMILYWorkstation
    • Product_ConstructionLaminate
    • LEG TYPEExtruded Aluminum telescoping legs, ADA, Ergonomic
    • TOTAL DEPTH INCHES36
    • MIN HEIGHT INCHES24
    • MAX HEIGHT INCHES50
    • COLOR FAMILYBrown
    • APPLICATIONDesk, Computer Workstation, & Activity Table
    • TOP COLORLiving Teak
    • EDGE COLORMedium Brown

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $1,153.00 with this comparable product +
Item #: WB812248
globalindustrial.com
Ships same day.
(0)
$510.00

with FREE shipping today! (within the contiguous US)

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.213.149:23