Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bush Furniture Hutch - 72" - Hansen Cherry - Series C

Rollover image to zoom in

Click image to enlarge

See all 186 items in product family

Bush Furniture Hutch - 72" - Hansen Cherry - Series C

Item #: WB256893DC

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 505.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
LEXINGTON OFFICE FURNITURE GROUPINGS
2-Door Hutch
This office furniture collection is great for executive office, home office, doctor's office and even reception area environments. Modular office furniture features durable, rich cherry finished 1 thick laminate work surfaces that are scratch and stain resistant. Surfaces have a PVC edge banding for safety. Hutch provides added storage space and includes a convenient fabric covered tack board. Hutch sits atop 2 lateral files or one 72W desk. Includes 2 enclosed cabinets, one fixed height shelf and 6 pigeon-hole compartments. Meets ANSI/BIFMA standards. Easy assembly. 10 Year Limited Warranty.

Free space planning help (2D and 3D drawings) is available upon request. Quote for installation can also be provided. Please speak with your sales rep or contact 800-645-1232.


View the Series C collection here.

Product Specifications

    • WIDTH INCHES71
    • DEPTH INCHES15-3/8
    • HEIGHT INCHES43
    • ASSEMBLYUnassembled
    • BRANDBush Business Furniture
    • DESCRIPTION72" Hutch 2 Door
    • FRAME COLORCherry
    • FRAME CONSTRUCTIONLaminate
    • MANUFACTURERS PART NUMBERWC24466K
    • TYPEHutch
    • WEIGHT LBS175
    • COLLECTIONSeries C
    • TOP CONSTRUCTIONLaminate
    • DOORS2
    • TOP COLORCherry
    • NUMBER OF SHELVES6
    • C.A.R.B. COMPLIANTYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed