Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2 Person L-Desk Workstation with Desk Mounted Panels
See all 9 items in product family

2 Person L-Desk Workstation with Desk Mounted Panels

Item #: WB252477

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,563.00
Product Information
Customer Review
Product Q&A
Accessories
LAMINATE WORKSTATION COLLECTION
2 Person L-Desk Workstation with Desk Mounted Panels
Laminate workstation collection offers high quality seating for multiple employees. Create a comfortable, aesthetically pleasing work environment for your office with this selection of laminate workstations. Pre-configured workstations meet the modern day office needs for any business. Durable 3 mil PVC tough edge on all exposed edges. Desktops include cable management grommets. Full pedestals included. Pedestals feature ganged cylinder lock for security and flared drawer pull handles for an enhanced look. Drawers feature steel ball bearing slides for smooth operation. Desks include adjustable leveling feet. Desk mounted panels attach to work surface to enhance decor and provide a frosted panel partition between workstations. Workstation consists of two credenza desks with corner extension, two reversible returns, two box/box/file pedestals and desk mounted panels. GreenGuard® certified.

Product Specifications

    • WIDTH INCHES142
    • DEPTH INCHES71
    • HEIGHT INCHES41 to 53
    • COLOR FINISHCherry
    • ASSEMBLYUnassembled
    • BRANDHarmony Collection
    • CONSTRUCTIONLaminate
    • DESCRIPTION2 Person L-Desk Workstation w/ Desk Mounted Panels
    • MODEL252477
    • CAPACITY2 Person
    • LIMITED WARRANTY5 Years
    • PANELSFabric
    • PRODUCT FAMILYWorkstation
    • Color_FamilyCherry
    • Product_ConstructionLaminate on Particle Board
    • AccessoryNo
    • MIN HEIGHT INCHES41
    • MAX HEIGHT INCHES53
    • COLOR FAMILYCherry
    • TOTAL DEPTH INCHES71

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.149.30:64