Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Storlie 2 Person L-Desk Workstation with Dividing Counter Top
See all 9 items in product family

Storlie 2 Person L-Desk Workstation with Dividing Counter Top

Item #: WB252479

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

List Price: $2,366.00 Save up to 30%
Price: $ 1,648.00
Product Information
Customer Review
Product Q&A
Accessories
LAMINATE WORKSTATION COLLECTION
2 Person L-Desk Workstation with Dividing Counter Top
Laminate workstation collection offers high quality seating for multiple employees. Create a comfortable, aesthetically pleasing work environment for your office with this selection of laminate workstations. Pre-configured workstations meet the modern day office needs for any business. Durable 3 mil PVC tough edge on all exposed edges. Desktops include cable management grommets. Full pedestals included. Pedestals feature ganged cylinder lock for security and flared drawer pull handles for an enhanced look. Drawers feature steel ball bearing slides for smooth operation. Desks include adjustable leveling feet. Workstation consists of two credenza desks with corner extension, two reversible returns, two box/box/file pedestals and desk mounted panels with a riser shelf to separate work surface between workstations. GreenGuard® certified.

Product Specifications

    • WIDTH INCHES142
    • DEPTH INCHES71
    • HEIGHT INCHES42
    • ASSEMBLYUnassembled
    • BRANDStorlie
    • DESCRIPTION2 Person L-Desk Workstation w/ Dividing Counter Top
    • FRAME COLORCherry
    • FRAME CONSTRUCTIONLaminate
    • MANUFACTURERS PART NUMBERPB2LCTOP-CH
    • TYPEWood Desk Kit
    • CAPACITY2 People
    • LIMITED WARRANTY5 Years
    • SHAPEL Shape
    • TOP CONSTRUCTIONLaminate
    • TOP COLORCherry
    • TOTAL DEPTH INCHES71

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

2 person l-desk workstation with dividing counter top

Pros: looks good. Serves the purpose we intended it to

Cons: directions very sketchy. Not all decorative plugs/caps fit correctly. Dividing counter top does not have enough support.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!