Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Interion™ 24" Square Corner Connector Gray

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Interion™ 24" Square Corner Connector Gray

Item #: WB249013AGY

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2
$77.95 ea.
3+ $62.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
GLOBAL OFFICE PARTITION FURNITURE
24" Square Corner Connector
Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. These modular components are made with 1? thick scratch resistant laminate work surfaces on charcoal finished steel frame. 24" x 24" Square Corner Connector connects any 2 Desks into an L-shaped workstation that is ideal for corner placement applications. Easy assembly. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES24
    • HEIGHT INCHES30
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDInterion™
    • DESCRIPTIONSquare Corner Connector
    • FRAME COLORCharcoal
    • Color_FamilyGray
    • Product_ConstructionLaminate on Steel
    • AccessoryYes
    • accessory_typeCorner Connector
    • MIN HEIGHT INCHES30
    • FRAME COLOR FAMILYBlack
    • COLOR FAMILYGray
    • MAX HEIGHT INCHES30
    • TOTAL DEPTH INCHES24
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Great quality and great customer service!

Your review: We ordered this corner piece along with 4 other pieces to put together our home office. They're all very sturdy and don't move or shake when force is applied. They were easy to assemble and it was easy to carry the pieces. The gray color looks classy, clean, and matches anything. Customer service was great as well. They gave us updates on our order, when it would ship, and called us a day before arrival.

Pros: Easy to assemble, easy to carry the pieces, color looks classy and matches anything, very sturdy.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 2 answers for this product.

Sort by: 

1 Result

Can this be directly mounted to the wall?

Question Asked By: Elizabeth , May 23, 2016

+ View 1 Answer

Answer This Question

I am in need of 3 extra hang rials for this model file cabinet. Do you sell just the hang rails?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result