Bush Quantum™ 30" Left Return - Modern Cherry

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Bush Quantum™ 30" Left Return - Modern Cherry

Item #: WBF11680MC

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $85.00 Save up to 5%
Price: $80.95
Product Information
Customer Review
Product Q&A
Accessories
Bush Closeout Promotion Up to 68% Savings Off Regular Sell Price. While Supplies Last.

QUANTUM™ OFFICE FURNITURE COLLECTION
30" Left Return
This office furniture collection offers a complete selection of components to build the workspace that is right for you and your office. High pressure laminate work surfaces have a durable Diamond Coat finish that is scratch and stain resistant. Durable PVC edge banding protects desk from dents. 3" diameter cable management openings located on modesty panel. Purchase Return with Desk to form an L-shaped workstation. Mounts on Corner Desks, 72" Desks, and 72" Credenzas. Features easy assembly that installs 4 times faster than conventional office furniture. Meets ANSI/BIFMA standards. Lifetime Limited Warranty.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES29-1/4
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES30
    • COLOR FINISHModern Cherry
    • ASSEMBLYUnassembled
    • BRANDBush Business Furniture
    • CONSTRUCTIONLaminate
    • DESCRIPTIONLeft Return
    • MODELF11680MC
    • PROMOTION60% Discount
    • PRODUCT FAMILYReturn
    • Color_FamilyCherry
    • Product_ConstructionLaminate on Particle Board
    • AccessoryNo
    • C.A.R.B. COMPLIANTYES
    • MIN HEIGHT INCHES30
    • MAX HEIGHT INCHES30
    • COLOR FAMILYCherry

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed