Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Desks


(2,415 Items)
Sub Category
Office Collections (1,878)
Remove
30x66 Double Pedestal Desk - Mocha Walnut
Remove

      Items
30x66 Double Pedestal Desk - Mocha Walnut 30x66 Double Pedestal Desk - Mocha Walnut


30x66 Double Pedestal Desk - Mocha Walnut
30x66 Double Pedestal Desk - Mocha Walnut
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB210650
Price: $417.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

30x66 Double Pedestal Desk - Mocha Walnut

This Double Pedestal Desk features a 3/4 modesty panel with wire management grommets. Includes 2 box/drawer pedestals. Each pedestal includes one box drawer and one file drawer. File drawer accepts letter and legal size hanging folders. Ganged cylinder lock secures both drawers. Made of thermally fused melamine laminate that is stain and scratch resistant. Matching PVC edge offers safety and an attractive finish. Includes adjustable leveling feet for uneven surfaces. Measures 29"H. Meets ANSI/BIFMA standards. Mocha Walnut finish.

Product Specifications
WIDTH INCHES 66
DEPTH INCHES 30
HEIGHT INCHES 29
COLOR FINISH Mocha Walnut
BRAND Regency
CONSTRUCTION Laminate
DESCRIPTION Double Pedestal Desk
MANUFACTURERS PART NUMBER SDP6630MW


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Magnolias & Orchids - Champagne

Magnolias & Orchids - Champagne

From $89.10
select
Qty: Add to Cart
Mixed Bouquet

Mixed Bouquet

From $170.10
select
Qty: Add to Cart
6' Deluxe Ficus Tree

6' Deluxe Ficus Tree

From $170.10
   
36"W x 48"L Chair Mat w/ 20" x 10" Lip for Carpeted Floor

36"W x 48"L Chair Mat w/ 20" x 10" Lip for Carpeted Floor

From $34.95
select
Qty: Add to Cart
Body Sensitive Fabric Stool - 360° Footrest Without Arms - Gray

Body Sensitive Fabric Stool - 360° Footrest Without Arms - Gray

FREE Shipping
From $92.00
select
Qty: Add to Cart
Abundance of Tulips - Cream

Abundance of Tulips - Cream

From $179.10
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)