Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Offices To Go™ Reversible 42 Inch Return in Mahogany - Executive Modular Furniture

Rollover image to zoom in

Click image to enlarge

See all 240 items in product family

Offices To Go™ Reversible 42 Inch Return in Mahogany - Executive Modular Furniture

Item #: WBF11453MH

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $251.00 Save up to 53%
Price: $117.95
Product Information
Customer Review
Product Q&A
Accessories
Offices To Go™ EXECUTIVE MODULAR FURNITURE COLLECTION
Reversible Return
Create your own contemporary office work space. Helps create L and U shaped desk stations. Durable laminate construction features matched edging design for attractive finish. Features cable management grommets and a full length modesty panel. Add Pedestals, Center Drawer and Keyboard Trays for added work and storage space. Easy Assembly. 5 Year Limited Warranty

Product Specifications

    • WIDTH INCHES42
    • DEPTH INCHES24
    • HEIGHT INCHES29-1/2
    • COLOR FINISHMahogany
    • ASSEMBLYUnassembled
    • BRANDOffices To Go™
    • DESCRIPTIONReturn
    • MODELF11453MH
    • PRODUCT FAMILYReturn
    • Color_FamilyMahogany
    • Product_ConstructionLaminate on Particle Board
    • AccessoryNo
    • MIN HEIGHT INCHES29.5
    • MAX HEIGHT INCHES29.5
    • COLOR FAMILYMahogany
    • TOTAL DEPTH INCHES24

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Reversible 42 Inch Return in Mahogany - Executive

Your review: I love this feature. It allows more room for organization of work productivity. 5 star rating!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.157:60