Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Offices To Go™ 48 Inch Flush Bridge in Mahogany - Executive Modular Furniture
See all 240 items in product family

Offices To Go™ 48 Inch Flush Bridge in Mahogany - Executive Modular Furniture

Item #: WBF11450MH

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $202.00 Save up to 55%
Price: $89.95
Product Information
Customer Review
Product Q&A
Accessories
Offices To Go™ EXECUTIVE MODULAR FURNITURE COLLECTION
Flush Bridge
Create your own contemporary office work space. Helps create L and U shaped desk stations. Durable laminate construction features matched edging design for attractive finish. Features cable management grommets and a full length modesty panel. Add Pedestals, Center Drawer and Keyboard Trays for added work and storage space. Easy Assembly. 5 Year Limited Warranty

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES24
    • HEIGHT INCHES29-1/2
    • COLOR FINISHMahogany
    • ASSEMBLYUnassembled
    • BRANDOffices To Go™
    • DESCRIPTIONFlush Bridge
    • MODELF11450MH
    • PRODUCT FAMILYBridge
    • Color_FamilyMahogany
    • Product_ConstructionLaminate on Particle Board
    • AccessoryNo
    • MAX HEIGHT INCHES29.5
    • MIN HEIGHT INCHES29.5
    • COLOR FAMILYMahogany
    • TOTAL DEPTH INCHES24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!