Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Offices To Go™ Return Desk - 48"W x 24"D x 29-1/2"H - Mahogany

Rollover image to zoom in

Click image to enlarge

See all 168 items in product family

Offices To Go™ Return Desk - 48"W x 24"D x 29-1/2"H - Mahogany

Item #: WBF11452MH

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $251.00 Save up to 55%
Price: $ 111.95
Product Information
Customer Review
Product Q&A
Accessories
Offices To Go™ EXECUTIVE MODULAR FURNITURE COLLECTION
Reversible Return
Create your own contemporary office work space. Helps create L and U shaped desk stations. Durable laminate construction features matched edging design for attractive finish. Features cable management grommets and a full length modesty panel. AddPedestals, Center Drawer and Keyboard Trays for added work and storage space. Easy Assembly.5 Year Limited Warranty


View the Offices To Go™ collection here.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES24
    • HEIGHT INCHES29-1/2
    • ASSEMBLYUnassembled
    • BRANDOffices To Go™
    • DESCRIPTIONReturn Desk
    • FRAME COLORMahogany
    • FRAME CONSTRUCTIONLaminate
    • MANUFACTURERS PART NUMBERSL4824R-AML
    • RETURNReversible
    • TYPEReturn
    • COLLECTIONOffices To Go™
    • SHAPERectangle
    • TOP CONSTRUCTIONLaminate
    • WIRE MANAGEMENTYes
    • TOTAL DEPTH INCHES24
    • TOP COLORMahogany

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!