Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Offices To Go™ Desk Shell - 60" x 30" - Mahogany

Rollover image to zoom in

Click image to enlarge

See all 168 items in product family

Offices To Go™ Desk Shell - 60" x 30" - Mahogany

Item #: WBF11446MH

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $341.00 Save up to 55%
Price: $ 151.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Offices To Go™ EXECUTIVE MODULAR FURNITURE COLLECTION
Rectangular Desk Shell
Create your own contemporary office work space. Durable laminate construction features matched edging design for attractive finish. Features cable management grommets and a full length modesty panel. AddPedestals, Center Drawer and Keyboard Trays for added work and storage space.Returns andBridges help create L and U shaped desk stations. Easy Assembly.5 Year Limited Warranty


View the Offices To Go™ collection here.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES30
    • HEIGHT INCHES29-1/2
    • ASSEMBLYUnassembled
    • BRANDOffices To Go™
    • DESCRIPTIONRectangular Desk Shell
    • FRAME COLORMahogany
    • FRAME CONSTRUCTIONLaminate
    • MANUFACTURERS PART NUMBERSL6030DS-AML
    • TYPEWood Desk
    • CAPACITY1 Person
    • COLLECTIONOffices To Go™
    • SHAPERectangle
    • TOP CONSTRUCTIONLaminate
    • WIRE MANAGEMENTYes
    • TOP COLORMahogany
    • TOTAL DEPTH INCHES30

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!