Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bush Furniture 60"W Table Desk with 3 Mobile File Cabinet - Harvest Cherry - 400 Series

Rollover image to zoom in

Click image to enlarge

See all 78 items in product family

Bush Furniture 60"W Table Desk with 3 Mobile File Cabinet - Harvest Cherry - 400 Series

Item #: WBB2235661

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,274.00 Save up to 39%
Price: $ 775.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bush Furniture 60"W Table Desk with 3 Mobile File Cabinet - Harvest Cherry - 400 Series

This Bush Business Furniture 400 Series Table Desk inspires creativity with a sturdy construction, user-friendly features and refreshingly contemporary looks. The Table Desk mixes open metal legs with a wide, wooden work surface, providing space to spread out and ample legroom. Sturdy Desk legs boast a welded steel tube construction, while the thermally fused laminate finish and impact resistant edges fend off damage for a long-lasting professional appearance. Adjustable levelers compensate for uneven flooring, and a convenient 3 Drawer Mobile File Cabinet rolls wherever you need it. A locking file drawer secures documents at work or at home, gliding on smooth, full-extension ball bearing slides for an easy reach to letter, legal and A4-sized papers. A pair of box drawers store office items for easy access throughout the day. Drawers boast handsome Polished Nickel hardware, completing the contemporary look. Backed by a Limited Lifetime Warranty, this commercial office furniture meets ANSI/BIFMA quality test standards and comes in four attractive finishes, including a light Natural Maple, rich Mocha Cherry, pure White, and charming Harvest Cherry. See the full collection for coordinating items available and design your workspace your way with the 400 Series. American made with U.S. and imported parts.

Features:

  • Bundle includes: 60W x 30D Table Desk, 3 Drawer Mobile File Cabinet
  • Thermally fused laminate finish and impact resistant edges for long-lasting quality
  • Fully assembled Mobile File Cabinet for easy installation
  • Table Desk legs feature sturdy welded steel tube construction and durable powder-coat finish
  • Adjustable levelers take care of uneven floors
  • Full-extension file drawer glides on smooth ball bearing slides for easy access to contents
  • Modular furniture creates design flexibility with a mix of metal and wood for a fresh, contemporary style
  • Meets ANSI/BIFMA quality test standards for performance and safety
  • American made with U.S. and imported parts
  • Commercial quality backed by Limited Lifetime Warranty

Product Specifications

    • WIDTH INCHES29-3/5
    • DEPTH INCHES59-3/5
    • HEIGHT INCHES29-1/8
    • BRANDBush Business Furniture
    • DESCRIPTIONDesk with Mobile Pedestal
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER400S150CS
    • TYPEWood Desk Kit
    • WEIGHT LBS152
    • CAPACITY1 Person
    • COLLECTION400 Series
    • LIMITED WARRANTYLimited Lifetime
    • SHAPERectangle
    • STYLESingle Pedestal
    • TOP CONSTRUCTIONLaminate
    • CERTIFIED/APPROVEDANSI/BIFMA
    • COUNTRY OF ORIGINMade in USA
    • TOP COLORHarvest Cherry

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed