Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
66" L Shape Desk With Center Drawer Right Return

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

66" L Shape Desk With Center Drawer Right Return

Item #: WB773289

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,063.00 Save up to 50%
Price: $1,545.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
66" L Shape Desk With Center Drawer Right Return

L-Shaped Desks Combine traditional styling with Andover's matte finish for ultimate comfort in your work environment. Thermally fused surfaces prevent nicks and scratches and showcase a beautiful Sherwood Mahogany finish. All drawers are French dovetailed and suspended on fully extending metal slides.

Product Specifications

    • WIDTH INCHES66
    • DEPTH INCHES78
    • HEIGHT INCHES30
    • COLOR FINISHMahogany
    • ASSEMBLYAssembled
    • BRANDDMI Office Furniture
    • CONSTRUCTIONMelamine Laminate Top
    • DESCRIPTION66" L Shape Desk Right Return
    • DRAWER QUANTITY5
    • MANUFACTURERS PART NUMBER746248
    • MODEL773289
    • RETURNRight
    • TOP FINISHMahogany
    • WEIGHT LBS326
    • PRODUCT FAMILYDesk
    • Color_FamilyMahogany
    • Product_ConstructionMelamine Laminate Top on Particle Board
    • AccessoryNo
    • MIN HEIGHT INCHES30
    • COLOR FAMILYMahogany
    • MAX HEIGHT INCHES30
    • TOTAL DEPTH INCHES78

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.249.135:62