Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 67 items in product family

Lorell® 69000 Series Box/Box/File Mobile Pedestal, 16"W x 22"D x 28-1/4"H, Cherry

Item #: WBB836427

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $191.95
Product Information
Product Q&A
Accessories
Lorell® 69000 Series Box/Box/File Mobile Pedestal, 16"W x 22"D x 28-1/4"H, Cherry

Freestanding, mobile pedestal is part of Lorell 69000 Series Laminate Furniture with high-quality laminate construction. Pedestal offers a box/box/file design. The file drawer includes hangrails and holds letter-size and legal-size hanging files. Cherry laminate top is 1" thick for durability. Pedestal rolls easily on four 1-1/2" dual-wheel casters. Design also includes 96mm metal drawer pulls with a silver brush finish and 3mm PVC edges.

Features

  • Leveling Glide


Product Specifications

  • WIDTH INCHES16
  • DEPTH INCHES22
  • HEIGHT INCHES28-1/4
  • COLOR FINISHCherry
  • ASSEMBLYUnassembled
  • BRANDLorell®
  • CONSTRUCTIONWood, Laminate
  • DESCRIPTIONBox/Box/File Mobile Pedestal
  • MANUFACTURERS PART NUMBERLLR69430
  • COLLECTION69000 Series
  • PACKAGE QUANTITY1
  • TOP THICKNESS INCHES1
  • PRODUCT FAMILYPedestal
  • Color_FamilyCherry
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.