Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Offices To Go™ Hutch w/ Doors - 71" - Mahogany

Rollover image to zoom in

Click image to enlarge

See all 168 items in product family

Offices To Go™ Hutch w/ Doors - 71" - Mahogany

Item #: WBF11456MH

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $528.00 Save up to 56%
Price: $ 234.95
Product Information
Customer Review
Product Q&A
Accessories
Offices To Go™ EXECUTIVE MODULAR FURNITURE COLLECTION
Overhead Hutch with Doors
Add Hutch over desks and credenzas for added valuable storage space. Durable laminate construction features matched PVC edging for an attractive finish. Includes a fixed height shelf with hinged doors for secure storage space. Easy Assembly.5 Year Limited Warranty


View the Offices To Go™ collection here.

Product Specifications

    • WIDTH INCHES71
    • DEPTH INCHES15
    • HEIGHT INCHES36
    • ASSEMBLYUnassembled
    • BRANDOffices To Go™
    • DESCRIPTIONOverhead Hutch with Doors
    • FRAME COLORMahogany
    • FRAME CONSTRUCTIONLaminate
    • MANUFACTURERS PART NUMBERSL71HD-AML
    • TYPEHutch
    • COLLECTIONOffices To Go™
    • TOP CONSTRUCTIONLaminate
    • TOP COLORMahogany
    • TOTAL DEPTH INCHES15
    • DOORS4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!