Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
72" Double Pedestal Desk Without Center Drawer

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

72" Double Pedestal Desk Without Center Drawer

Item #: WB773283

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,668.00 Save up to 49%
Price: $842.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
TRADITIONAL WOOD OFFICE FURNITURE
72" Double Pedestal Executive Desk
This rich traditional wood office furniture has a matte Sherwood Mahogany finish to provide an elegant look to any office. Thermally fused laminate surfaces resist stains and scratches for a long life. Office furniture features decorative desktop edges, base moldings, panel molding, recessed modesty panels, black drawer interiors and brass finished hardware to give a finished, attractive styling. Desk drawers are French dovetailed and suspended on easy pull metal slides for strength and smooth operation. All floor units have adjustable levelers for uneven surface areas. Desk includes two pedestals; each with 1 box and 1 locking file drawer. File drawers accept front-to-back letter filing or side-to-side legal sized hanging file folders. File drawers have full extension drawer slides. Optional Center Drawer available separately. Components are shipped assembled.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES36
    • HEIGHT INCHES30
    • COLOR FINISHMahogany
    • ASSEMBLYAssembled
    • BRANDDMI Office Furniture
    • CONSTRUCTIONMelamine Laminate Top
    • DESCRIPTION72" Double Pedestal Desk
    • DRAWER QUANTITY4
    • MANUFACTURERS PART NUMBER746236
    • MODEL773283
    • TOP FINISHMahogany
    • WEIGHT LBS245
    • PRODUCT FAMILYDesk
    • Color_FamilyMahogany
    • Product_ConstructionMelamine Laminate Top on Particle Board
    • AccessoryNo
    • TOTAL DEPTH INCHES36
    • COLOR FAMILYMahogany
    • MAX HEIGHT INCHES30
    • MIN HEIGHT INCHES30

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!