Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
72" L Shape Desk With Center Drawer Left Return

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

72" L Shape Desk With Center Drawer Left Return

Item #: WB773292

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,108.00 Save up to 49%
Price: $1,584.95
Product Information
Customer Review
Product Q&A
Accessories
TRADITIONAL WOOD OFFICE FURNITURE
72" L-Shape Desk with Left Return
This rich traditional wood office furniture has a matte Sherwood Mahogany finish to provide an elegant look to any office. Thermally fused laminate surfaces resist stains and scratches for a long life. Office furniture features decorative desktop edges, base moldings, panel molding, recessed modesty panels, black drawer interiors and brass finished hardware to give a finished, attractive styling. Desk drawers are French dovetailed and suspended on easy pull metal slides for strength and smooth operation. All floor units have adjustable levelers for uneven surface areas. Desk with Return includes two pedestals; each with 1 box and 1 locking file drawer. File drawers accept front-to-back letter filing or side-to-side legal sized hanging file folders. File drawers have full extension drawer slides. Desk includes one center drawer for convenient utility storage. Cable management openings throughout. Components are shipped assembled.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES120
    • HEIGHT INCHES30
    • COLOR FINISHMahogany
    • ASSEMBLYAssembled
    • BRANDDMI Office Furniture
    • CONSTRUCTIONMelamine Laminate Top
    • DESCRIPTION72" L Shape Desk Left Return
    • DRAWER QUANTITY5
    • MANUFACTURERS PART NUMBER746238
    • MODEL773292
    • RETURNLeft
    • TOP FINISHMahogany
    • WEIGHT LBS348
    • PRODUCT FAMILYDesk
    • Color_FamilyMahogany
    • Product_ConstructionMelamine Laminate Top on Particle Board
    • AccessoryNo
    • COLOR FAMILYMahogany
    • TOTAL DEPTH INCHES120
    • MAX HEIGHT INCHES30
    • MIN HEIGHT INCHES30

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.247.249:27