Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
72" U Shape Desk With Center Drawer Right Return

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

72" U Shape Desk With Center Drawer Right Return

Item #: WB773293

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,783.00 Save up to 50%
Price: $1,908.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
72" U Shape Desk With Center Drawer Right Return

Andover Collection right executive U desk is finely crafted of scuff and scratch resistant melamine and engraved wood product finished in a rich Sherwood Mahogany. Solid mortise and tenon construction. Traditional style base and picture frame moldings. U desk consists of a main desk: 72''W x 36''D x 30''H, credenza return: 72''W x 21''D x 30''H, and bridge: 50''W x 24''D x 30''H. Ushaped workstation offers extensive workspace and storage capacity. Each pedestal has a box and file drawer; desk includes a pencil drawer. Wire management access in credenza and bridge. Locking file drawers are fully extending for easy access and accept letter and/or legal hanging files. Levelers adjust to uneven floors. Ships fully assembled.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES143
    • HEIGHT INCHES30
    • COLOR FINISHMahogany
    • ASSEMBLYAssembled
    • BRANDDMI Office Furniture
    • CONSTRUCTIONMelamine Laminate Top
    • DESCRIPTION72" U Shape Desk Right Return
    • DRAWER QUANTITY5
    • MANUFACTURERS PART NUMBER746278
    • MODEL773293
    • RETURNRight
    • TOP FINISHMahogany
    • WEIGHT LBS480
    • PRODUCT FAMILYDesk
    • Color_FamilyMahogany
    • Product_ConstructionMelamine Laminate Top on Particle Board
    • AccessoryNo
    • COLOR FAMILYMahogany
    • MAX HEIGHT INCHES30
    • MIN HEIGHT INCHES30
    • TOTAL DEPTH INCHES143

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:46