Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bush Furniture 72"W Height Adjustable Desk/Credenza/Storage - White - 400 Series

Rollover image to zoom in

Click image to enlarge

See all 78 items in product family

Bush Furniture 72"W Height Adjustable Desk/Credenza/Storage - White - 400 Series

Item #: WBB2235640

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,963.00 Save up to 39%
Price: $ 1,801.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bush Business Furniture 72"W Height Adjustable Desk/Credenza/Storage - White - 400 Series

Work in style and comfort with this Bush Business Furniture 400 Series Height Adjustable Standing Desk. The ergonomic Desk with Credenza combination inspires creativity with a sturdy construction, user friendly features and refreshingly contemporary looks. Sit and stand without leaving your workspace or sacrificing productivity with the Height Adjustable Standing Desk. Select and store four programmable presets to stay in motion while you work. Press the quiet, soft-touch start and stop to smoothly lift the Desk from a low of 23 inches to a high of 49 - or anywhere in between. The Height Adjustable Standing Desk and coordinating Credenza mix sturdy steel legs with wide, wooden work surfaces, providing plenty of space to spread out and long-lasting quality. Durable thermally fused laminate surfaces resist scratches and stains to maintain a professional appearance. Adjustable levelers compensate for uneven flooring, and a convenient 3 Drawer Mobile File Cabinet rolls wherever you need it. A locking file drawer secures documents and glides on smooth, full-extension ball bearing slides for an easy reach to letter, legal and A4-sized papers, while box drawers store supplies. Drawers boast handsome Polished Nickel hardware, completing the contemporary look. Backed by a Limited Lifetime Warranty, this American furniture meets ANSI/BIFMA quality test standards for safety and performance.

Features:

  • Bundle includes: 72W x 30D Height Adjustable Standing Desk, 72W x 24D Table Desk Credenza, 3 Drawer Mobile File Cabinet
  • Thermally fused laminate surfaces and impact-resistant edges for long-lasting quality
  • Height Adjustable Standing Desk offers four programmable presets with a quiet, soft-touch start and stop
  • Height ranges from 23 inches low to 49 high and operates at speed of 1.5 inches per second
  • Height Adjustable Standing Desk has welded 16 gauge steel base legs and feet for superb structural strength
  • Table Desk Credenza legs feature sturdy welded steel tube construction and durable powder-coat finish
  • Fully assembled Mobile File Cabinet for easy installation
  • Meets ANSI/BIFMA quality test standards for performance and safety
  • American Made
  • Commercial quality backed by Limited Lifetime Warranty


Product Specifications

    • WIDTH INCHES71
    • DEPTH INCHES94-5/7
    • HEIGHT INCHES29-1/8
    • BRANDBush Business Furniture
    • DESCRIPTIONHeight Adjustable Desk, Credenza & Storage
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER400S192WH
    • TYPEWood Desk Kit
    • WEIGHT LBS281
    • CAPACITY1 Person
    • COLLECTION400 Series
    • LIMITED WARRANTYLimited Lifetime
    • SHAPERectangle
    • STYLESingle Pedestal
    • TOP CONSTRUCTIONLaminate
    • CERTIFIED/APPROVEDANSI/BIFMA
    • COUNTRY OF ORIGINMade in USA
    • TOP COLORWhite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed