Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® 88000 Series 4-Drawer Lateral File, 36"W x 24"D x 59-1/4"H, Mahogany
See all 15 items in product family

Lorell® 88000 Series 4-Drawer Lateral File, 36"W x 24"D x 59-1/4"H, Mahogany

Item #: WBB836524

Sold By: globalindustrial.com

Expected ship date 08/26/2016 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,310.00 Save up to 53%
Price: $ 1075.00
Product Information
Product Q&A
Accessories
Lorell® 88000 Series 4-Drawer Lateral File, 36"W x 24"D x 59-1/4"H, Mahogany

88000 Series Fluted Edge Veneer Furniture features hardwood veneers on all exposed surfaces, book matched to produce a uniform grain pattern. All surfaces are varnished for maximum durability. Drawer fronts are vertical grain matched. Grommets are standard on all worksurfaces. Desk and credenza shells have full modesty panels. File drawers accommodate letter-size or legal-size filing. All drawers have ball-bearing full extension slides. Units are sold separately. Modular desking contains post-consumer recycled material and is Greenguard Indoor Air Quality Certified.

Features

  • Security Lock
  • Ball-Bearing Suspension


Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES24
    • HEIGHT INCHES59-1/4
    • COLOR FINISHMahogany
    • ASSEMBLYUnassembled
    • BRANDLorell®
    • CONSTRUCTIONHardwood
    • DESCRIPTION4-Drawer Lateral File
    • MANUFACTURERS PART NUMBERLLR87817
    • COLLECTION88000 Series
    • PACKAGE QUANTITY1
    • CERTIFIED/APPROVEDGreenguard® Certified
    • PRODUCT FAMILYFile Cabinet
    • Color_FamilyMahogany
    • Product_ConstructionWood Veneer
    • Product_FinishVeneer
    • MIN HEIGHT INCHES59.25
    • MAX HEIGHT INCHES59.25
    • COLOR FAMILYMahogany
    • TOTAL DEPTH INCHES24