Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® 88000 Series Credenza, 60"W x 24"D x 29"H, Mahogany
See all 14 items in product family

Lorell® 88000 Series Credenza, 60"W x 24"D x 29"H, Mahogany

Item #: WBB836439

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $349.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell® 88000 Series Credenza, 60"W x 24"D x 29"H, Mahogany

88000 Series Fluted Edge Veneer Furniture features hardwood veneers on all exposed surfaces, book matched to produce a uniform grain pattern. All surfaces are varnished for maximum durability. Drawer fronts are vertical grain matched. Grommets are standard on all worksurfaces. Desk and credenza shells have full modesty panels. File drawers accommodate letter-size or legal-size filing. All drawers have ball-bearing full extension slides. Units are sold separately. Modular desking contains post-consumer recycled material and is Greenguard Indoor Air Quality Certified.

Features

  • Grommet
  • Cord Management
  • Modesty Panel


Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES24
    • HEIGHT INCHES29
    • COLOR FINISHMahogany
    • ASSEMBLYUnassembled
    • BRANDLorell®
    • CONSTRUCTIONHardwood
    • DESCRIPTIONCredenza
    • MANUFACTURERS PART NUMBERLLR87812
    • COLLECTION88000 Series
    • PACKAGE QUANTITY1
    • CERTIFIED/APPROVEDGreenguard® Certified
    • PRODUCT FAMILYCredenza
    • Color_FamilyMahogany
    • Product_ConstructionWood Veneer
    • Product_FinishVeneer
    • COLOR FAMILYMahogany
    • MIN HEIGHT INCHES29
    • TOTAL DEPTH INCHES24
    • MAX HEIGHT INCHES29

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.219.254:66