Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Desks


(2,470 Items)
Sub Category
Office Collections (1,878)
Remove
Lorell® 88000 Series D-Shaped Bow Front Desk, 72"W x 42"D x 29"H, Mahogany
Remove

      Items
Lorell® 88000 Series D-Shaped Bow Front Desk, 72"W x 42"D x 29"H, Mahogany Lorell® 88000 Series D-Shaped Bow Front Desk, 72"W x 42"D x 29"H, Mahogany


Lorell® 88000 Series D-Shaped Bow Front Desk, 72"W x 42"D x 29"H, Mahogany
Lorell® 88000 Series D-Shaped Bow Front Desk, 72"W x 42"D x 29"H, Mahogany
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB836461
Price: $593.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Lorell® 88000 Series D-Shaped Bow Front Desk, 72"W x 42"D x 29"H, Mahogany

88000 Series Fluted Edge Veneer Furniture features hardwood veneers on all exposed surfaces, book matched to produce a uniform grain pattern. All surfaces are varnished for maximum durability. Drawer fronts are vertical grain matched. Grommets are standard on all worksurfaces. Desk and credenza shells have full modesty panels. File drawers accommodate letter-size or legal-size filing. All drawers have ball-bearing full extension slides. Units are sold separately. Modular desking contains post-consumer recycled material and is Greenguard Indoor Air Quality Certified.

Features

  • Grommet
  • Modesty Panel
  • Cord Management


Product Specifications
WIDTH INCHES 72
DEPTH INCHES 42
HEIGHT INCHES 29
COLOR FINISH Mahogany
ASSEMBLY Unassembled
BRAND Lorell®
CONSTRUCTION Hardwood
DESCRIPTION D-Shaped Bow Front Desk
MANUFACTURERS PART NUMBER LLR87800
COLLECTION 88000 Series
PACKAGE QUANTITY 1
CERTIFIED/APPROVED Greenguard® Certified


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Mixed Bouquet

Mixed Bouquet

From $170.10
select
Qty: Add to Cart
Abundance of Tulips - Cream

Abundance of Tulips - Cream

From $179.10
select
Qty: Add to Cart
6' Deluxe Ficus Tree

6' Deluxe Ficus Tree

From $170.10
   
Magnolias & Orchids - Champagne

Magnolias & Orchids - Champagne

From $89.10
select
Qty: Add to Cart
Lorell® 88000 Series Box/Box/File Pedestal, 15-3/4"W x 22"D x 27-1/2"H, Mahogany

Lorell® 88000 Series Box/Box/File Pedestal, 15-3/4"W x 22"D x 27-1/2"H, Mahogany

From $340.95
select
Qty: Add to Cart
Lorell® 88000 Series Credenza, 60"W x 24"D x 29"H, Mahogany

Lorell® 88000 Series Credenza, 60"W x 24"D x 29"H, Mahogany

From $336.95
select
Qty: Add to Cart
Lorell® 88000 Series 2-Drawer Lateral File, 36"W x 24"D x 29"H, Mahogany

Lorell® 88000 Series 2-Drawer Lateral File, 36"W x 24"D x 29"H, Mahogany

From $726.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)