Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alera ALERN227242MM Verona Veneer Series Bow Front Desk Shell, 71"W x 42"D x 29-1/2"H, Mahogany

Rollover image to zoom in

Click image to enlarge

See all 139 items in product family

Alera ALERN227242MM Verona Veneer Series Bow Front Desk Shell, 71"W x 42"D x 29-1/2"H, Mahogany

Item #: WBB1144779

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $779.00 Save: up to 40%
Price: $470.95
Product Information
Product Q&A
Accessories
Alera ALERN227242MM Verona Veneer Series Bow Front Desk Shell, 71"W x 42"D x 29-1/2"H, Mahogany

Combining veneer elegance with modular format versatility. Premium-grade veneers and solid woods are fine finished, with durability suited to everyday commercial applications. Conference overhang with full-length modesty panel. Solid wood edge with a distinctive reeded profile. Two grommet holes for convenient cable management. Use with Return Shell to create an "L" grouping, or combine with Bridge Shell and Credenza Shell to form a full "U" workstation. Color: Mahogany; Top Shape: Bow Front. For Use With: To complete an "L" workstation, you must order both the desk shell and the reversible return shell.; To complete a "U" workstation, you must order all three: desk shell, reversible bridge shell and return or credenza shell..

Product Specifications

    • WIDTH INCHES71
    • DEPTH INCHES42
    • HEIGHT INCHES29-1/2
    • COLOR FINISHMahogany
    • BRANDAlera®
    • CONSTRUCTIONVeneer
    • DESCRIPTIONBow Front Desk Shell
    • MANUFACTURERS PART NUMBERALERN227242MM
    • COLLECTIONVerona
    • PRODUCT FAMILYDesk
    • Color_FamilyMahogany

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.