Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alera ALERN266615CM Verona Veneer Series Storage Hutch With 4 Doors, 66

Rollover image to zoom in

Click image to enlarge

See all 139 items in product family

Alera ALERN266615CM Verona Veneer Series Storage Hutch With 4 Doors, 66"W x 15"D x 36"H, Cherry

Item #: WBB1144691

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $679.00 Save: up to 44%
Price: $382.95
Product Information
Product Q&A
Accessories
Alera ALERN266615CM Verona Veneer Series Storage Hutch With 4 Doors, 66"W x 15"D x 36"H, Cherry

Combining veneer elegance with modular format versatility. Fine-finished, premium- grade veneers are fine finished with durability suited to everyday commercial applications. Provides a fully-enclosed storage space above worksurface to reduce desktop clutter. Valance and wire access facilitate optional task lighting. Color: Cherry; Overall Width: 65"; Overall Depth: 15".

Product Specifications

    • WIDTH INCHES66
    • DEPTH INCHES15
    • HEIGHT INCHES36
    • COLOR FINISHCherry
    • BRANDAlera®
    • CONSTRUCTIONVeneer
    • DESCRIPTIONStorage Hutch With 4 Doors
    • MANUFACTURERS PART NUMBERALERN266615CM
    • COLLECTIONVerona
    • PRODUCT FAMILYHutch
    • Color_FamilyCherry

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.