Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alera Reversible Return/Bridge - 42"W x 23-5/8"D x 29-1/2"H - Espresso - SedinaAG Series

Rollover image to zoom in

Click image to enlarge

See all 94 items in product family

Alera Reversible Return/Bridge - 42"W x 23-5/8"D x 29-1/2"H - Espresso - SedinaAG Series

Item #: WBB1144586

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $285.00 Save up to 18%
Price: $ 233.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Alera ALESE234224ES SedinaAG Series Reversible Return/Bridge, 42"W x 23-5/8"D x 29-1/2"H, Espresso

A contemporary classic with clean lines and modern silver metalwork. Thermally fused woodgrain laminate is scratch-, dent- and water-resistant. Commercial-grade 1" thick elevated worksurface stands up to heavy use. Handy grommet for cable management and full-width modesty panel for privacy. Leveling glides help compensate for uneven floors. Not freestanding; use as a right- or left-handed return to create an "L" workstation or omit side leg and use as a bridge for "U" configurations. Color: Espresso.

Product Specifications

    • WIDTH INCHES42
    • DEPTH INCHES23-5/8
    • HEIGHT INCHES29-1/2
    • BRANDAlera®
    • DESCRIPTIONReversible Return/Bridge
    • FRAME COLOREspresso
    • FRAME CONSTRUCTIONLaminate
    • MANUFACTURERS PART NUMBERALESE234224ES
    • RETURNReversible
    • TYPEReturn
    • COLLECTIONSedinaAG
    • SHAPERectangle
    • TOP CONSTRUCTIONLaminate
    • TOP COLOREspresso
    • WIRE MANAGEMENTYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed