Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alera ALESE313014ES SedinaAG Series Underdesk Keyboard/Mouse Shelf, 30"W x 14d, Espresso

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Alera ALESE313014ES SedinaAG Series Underdesk Keyboard/Mouse Shelf, 30"W x 14d, Espresso

Item #: WBB1144636

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $70.00 Save up to 49%
Price: $ 35.95
Product Information
Product Q&A
Accessories
Alera ALESE313014ES SedinaAG Series Underdesk Keyboard/Mouse Shelf, 30"W x 14d, Espresso

Thermally fused woodgrain laminate is scratch-, dent- and water-resistant. Simple undermount installation with height adjustability for custom comfort. Extends fully on smooth ball bearing glides. Holds any standard keyboard or mouse. Color: Espresso; Workstation Type: Straight.

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES14
    • COLOR FINISHEspresso
    • BRANDAlera®
    • CONSTRUCTIONLaminate
    • DESCRIPTIONUnderdesk Keyboard/Mouse Shelf
    • MANUFACTURERS PART NUMBERALESE313014ES
    • COLLECTIONSedinaAG
    • PRODUCT FAMILYKeyboard Drawer
    • Color_FamilyEspresso
    • TOTAL DEPTH INCHES14
    • COLOR FAMILYBrown