Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alera ALESE313014MP SedinaAG Series Underdesk Keyboard/Mouse Shelf, 30

Rollover image to zoom in

Click image to enlarge

See all 139 items in product family

Alera ALESE313014MP SedinaAG Series Underdesk Keyboard/Mouse Shelf, 30"W x 14d, Maple

Item #: WBB1144649

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $70.00 Save: up to 42%
Price: $40.95
Product Information
Product Q&A
Accessories
Alera ALESE313014MP SedinaAG Series Underdesk Keyboard/Mouse Shelf, 30"W x 14d, Maple

Thermally fused woodgrain laminate is scratch-, dent- and water-resistant. Simple undermount installation with height adjustability for custom comfort. Extends fully on smooth ball bearing glides. Holds any standard keyboard or mouse. Color: Maple; Workstation Type: Straight.

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES14
    • COLOR FINISHMaple
    • BRANDAlera®
    • CONSTRUCTIONLaminate
    • DESCRIPTIONUnderdesk Keyboard/Mouse Shelf
    • MANUFACTURERS PART NUMBERALESE313014MP
    • COLLECTIONSedinaAG
    • PRODUCT FAMILYKeyboard Shelf
    • Color_FamilyMaple
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.