Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alera ALESE633036ES SedinaAG Series Bookcase, 2 Shelves, 36"W x 15"D x 30"H, Espresso

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Alera ALESE633036ES SedinaAG Series Bookcase, 2 Shelves, 36"W x 15"D x 30"H, Espresso

Item #: WBB1144650

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $289.00 Save up to 20%
Price: $230.05

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Alera ALESE633036ES SedinaAG Series Bookcase, 2 Shelves, 36"W x 15"D x 30"H, Espresso

A contemporary classic with clean lines, elevated top and modern silver metalwork. Thermally fused woodgrain laminate is scratch-, dent- and water-resistant. Generous 14-1/8" usable depth accommodates all your storage needs. Leveling glides help compensate for uneven floors. Color: Espresso; Material: Woodgrain Laminate; Shelf Count: 2.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES15
    • HEIGHT INCHES30
    • COLOR FINISHEspresso
    • BRANDAlera®
    • CONSTRUCTIONLaminate
    • DESCRIPTIONBookcase
    • MANUFACTURERS PART NUMBERALESE633036ES
    • COLLECTIONSedinaAG
    • OPENINGS2
    • PRODUCT FAMILYBookcase
    • Color_FamilyEspresso
    • MAX HEIGHT INCHES30
    • TOTAL DEPTH INCHES15
    • MIN HEIGHT INCHES30
    • COLOR FAMILYBrown

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.235.23:66