Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alera Optional Grommets for Valencia Series - Silver - Pack/2

Rollover image to zoom in

Click image to enlarge

See all 93 items in product family

Alera Optional Grommets for Valencia Series - Silver - Pack/2

Item #: WBB1144712

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $49.00 Save up to 27%
Qty Price
1-2 $39.95 ea.
3+ $35.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Alera ALEVA503333 Valencia Series Optional Grommets, Silver Metal, Pack/2

Update your Valencia Series office suite with these modern metal grommets. Classic silver metal coordinates with any office d├ęcor. Notched center disk to manage just a few cables or remove the disk for greater cable capacity. Replaces standard black plastic grommets. Color: Silver; Material: Metal. Compliance Standards: GREENGUARD Indoor Air Quality Certified®; Meets or exceeds ANSI/BIFMA standards.


View the Valencia collection here.

Product Specifications

    • WIDTH INCHES2-5/8
    • DEPTH INCHES2-5/8
    • HEIGHT INCHES3/4
    • BRANDAlera®
    • DESCRIPTIONOptional Grommets
    • MANUFACTURERS PART NUMBERALEVA503333
    • TYPEAccessory
    • COLLECTIONValencia
    • PACKAGE QUANTITY2
    • accessory_typeGrommet Cover
    • TOTAL DEPTH INCHES2.6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed