Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
basyx® BL Laminate Storage Cabinet, 35-3/4

Rollover image to zoom in

Click image to enlarge

See all 96 items in product family

basyx® BL Laminate Storage Cabinet, 35-3/4"W x 22"D x 29"H Mahogany

Item #: WBB646828

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $253.95
Product Information
Product Q&A
Accessories
basyx® BL Laminate Storage Cabinet, 35-3/4"W x 22"D x 29"H Mahogany

A versatile, smart set of components build on each other to effortlessly support your management staff. Laminate components work together in a variety of configurations. Durable 1" thick tops covered with abrasion- and stain-resistant laminate. Shells and Bridge include full-height modesty panel and cord management grommets. Pedestals feature locking drawers on ball bearing suspensions. Pedestals and lateral files ship fully assembled.

Product Specifications

  • WIDTH INCHES35-3/4
  • DEPTH INCHES22
  • HEIGHT INCHES29
  • COLOR FINISHMahogany
  • ASSEMBLYAssembled
  • BRANDbasyx® by Hon®
  • DESCRIPTIONStorage Cabinet
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONHigh Performance Particleboard
  • MANUFACTURERS PART NUMBERBSXBL2175NN
  • LIMITED WARRANTY5 Years
  • TOP CONSTRUCTIONHigh Pressure Laminate
  • PRODUCT FAMILYStorage Cabinet
  • Color_FamilyMahogany
  • AccessoryNo

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.