Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
basyx® by HON® 3 Drawer Pedestal File 15-5/8"W x 21-3/4"D x 27-3/4"H - Cherry - BL Series

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

basyx® by HON® 3 Drawer Pedestal File 15-5/8"W x 21-3/4"D x 27-3/4"H - Cherry - BL Series

Item #: WBB646802

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $329.00 Save up to 48%
Price: $ 171.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
basyx® BL Laminate Three-Drawer Pedestal File, 15-5/8"W x 21-3/4"D x 27-3/4"H Medium Cherry

A versatile, smart set of components build on each other to effortlessly support your management staff. Laminate components work together in a variety of configurations. Durable 1" thick tops covered with abrasion- and stain-resistant laminate. Shells and Bridge include full-height modesty panel and cord management grommets. Pedestals feature locking drawers on ball bearing suspensions. Pedestals and lateral files ship fully assembled.


View the BL Series collection here.

Product Specifications

    • WIDTH INCHES15-1/4
    • DEPTH INCHES21-3/4
    • HEIGHT INCHES27-3/4
    • ASSEMBLYAssembled
    • BRANDbasyx by HON
    • DESCRIPTIONPedestal File
    • FILE DRAWER QUANTITY1
    • FRAME COLORCherry
    • FRAME CONSTRUCTIONLaminate
    • MANUFACTURERS PART NUMBERBSXBL2162A1A1
    • TYPEPedestal
    • COLLECTIONBL Series
    • LIMITED WARRANTY5 Years
    • STYLESingle Pedestal
    • TOP CONSTRUCTIONLaminate
    • PEDESTAL TYPEBox/Box/File
    • TOP COLORCherry

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed