Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
basyx® by HON® Wood Desk - Single Pedestal - 60" - Mahogany - BL Series

Rollover image to zoom in

Click image to enlarge

See all 85 items in product family

basyx® by HON® Wood Desk - Single Pedestal - 60" - Mahogany - BL Series

Item #: WBB1309145

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $652.00 Save up to 35%
Price: $422.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
basyx by HON BL Series 60" Laminate Desk with 1 Ped, Mahogany

Compact and efficient this single pedestal desk is excellent for home office computing. Unassembled desk shell and fully assembled pedestal ship separately, so you can transport the individual pieces, scratch- and stain-resistant laminate is always standard on basyx by HON desking, as well as dependable, durable construction. Mahogany finish. Workstation consists of desk shell and file/file pedestal. 2 locking file drawers for storage and security. All drawers glide on steel ball-bearing suspensions for smooth operation. All drawers are full extension to give full access to contents. Desk shell requires assembly; pedestals are fully assembled, ready to set in place .

This model can not be Cancelled once ordered.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES30
    • HEIGHT INCHES29
    • ASSEMBLYEasy to Assemble (ETA)
    • BRANDbasyx® by Hon®
    • DESCRIPTIONDesk
    • FILE DRAWER QUANTITY2
    • FRAME COLORMahogany
    • FRAME CONSTRUCTIONLaminate
    • MANUFACTURERS PART NUMBERBSXBLP3060N
    • TYPEWood Desk
    • CAPACITY1 Person
    • COLLECTIONBL Series
    • LIMITED WARRANTYbasyx 5-Year Limited
    • PACKAGE QUANTITY1
    • SHAPERectangle
    • STYLESingle Pedestal
    • TOP CONSTRUCTIONLaminate
    • PEDESTAL TYPEFile/File
    • TOTAL DEPTH INCHES30
    • DRAWER LOCKYes
    • TOP COLORMahogany
    • WIRE MANAGEMENTYes
    • CENTER DRAWERYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!