Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
basyx® by HON® Wood Desk - Double Pedestal - 66" - Mahogany - BL Series

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

basyx® by HON® Wood Desk - Double Pedestal - 66" - Mahogany - BL Series

Item #: WBB1309147

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,006.00 Save up to 38%
Price: $ 626.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
basyx by HON BL Series 66" Laminate Desk with 2 Peds, Mahogany

Good looking and highly functional, this freestanding desk gives you room to spread out your paperwork, plug in your laptop, and get down to business. Unassembled desk shell and fully assembled pedestals ship separately, so you can transport the individual pieces, then set them in place with ease. basyx by HON features scratch- and stain-resistant laminate and quality construction--perfect for the long hours demanded to start a business. Mahogany finish. Workstation consists of desk shell, box/box/file pedestal, and file/file pedestal. 2 locking box/supply drawers and 3 locking file drawers for storage and security. All drawers glide on steel ball-bearing suspensions for smooth operation. All drawers are full extension to give full access to contents. Desk shell requires assembly; pedestals are fully assembled, ready to set in place .

This model can not be Cancelled once ordered.


View the BL Series collection here.

Product Specifications

    • WIDTH INCHES66
    • DEPTH INCHES30
    • HEIGHT INCHES29
    • ASSEMBLYEasy to Assemble (ETA)
    • BRANDbasyx by HON
    • DESCRIPTIONDesk
    • FILE DRAWER QUANTITY3
    • FRAME COLORMahogany
    • FRAME CONSTRUCTIONLaminate
    • MANUFACTURERS PART NUMBERBSXBLPP3066N
    • TYPEWood Desk
    • CAPACITY1 Person
    • COLLECTIONBL Series
    • LIMITED WARRANTYbasyx 5-Year Limited
    • PACKAGE QUANTITY1
    • SHAPERectangle
    • STYLEDouble Pedestal
    • TOP CONSTRUCTIONLaminate
    • PEDESTAL TYPEBox/Box/File; File/File
    • WIRE MANAGEMENTYes
    • CENTER DRAWERYes
    • TOP COLORMahogany
    • DRAWER LOCKYes
    • TOTAL DEPTH INCHES30

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed