Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
basyx® by HON® L-Station - Double Pedestal - 66" x 72" - Cherry - BL Series

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

basyx® by HON® L-Station - Double Pedestal - 66" x 72" - Cherry - BL Series

Item #: WBB1308931

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,223.00 Save up to 39%
Price: $ 747.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
basyx by HON BL Series 66" x 72" L-Station with 2 Peds, Medium Cherry

Paperwork, computing and peripheral machines. To do all these, you require lots of worksurface. This L-station allows you to spread out and get productive. The desk and return shells arrive unassembled, while the pedestals are fully assembled and ready to set in place. basyx by HON desking offers dependable construction, topped off by scratch- and stain-resistant laminate. Medium Cherry finish. Workstation consists of desk shell, return shell, box/box/file pedestal, and file/file pedestal. 2 locking box/supply drawers and 3 locking file drawers for storage and security. All drawers glide on steel ball-bearing suspensions for smooth operation. All drawers are full extension to give full access to contents. Desk shell requires assembly; pedestals are fully assembled, ready to set in place .

This model can not be Cancelled once ordered.


View the BL Series collection here.

Product Specifications

    • WIDTH INCHES66
    • DEPTH INCHES78
    • HEIGHT INCHES29
    • ASSEMBLYEasy to Assemble (ETA)
    • BRANDbasyx by HON
    • DESCRIPTIONL-Station
    • FILE DRAWER QUANTITY2
    • FRAME COLORCherry
    • FRAME CONSTRUCTIONLaminate
    • MANUFACTURERS PART NUMBERBSXBLLPP6678A1
    • TYPEWood Desk
    • CAPACITY1 Person
    • COLLECTIONBL Series
    • LIMITED WARRANTYbasyx 5-Year Limited
    • PACKAGE QUANTITY1
    • SHAPEL Shape
    • STYLEDouble Pedestal
    • TOP CONSTRUCTIONLaminate
    • PEDESTAL TYPEBox/Box/File
    • CENTER DRAWERYes
    • WIRE MANAGEMENTYes
    • DRAWER LOCKYes
    • TOP COLORCherry
    • TOTAL DEPTH INCHES78

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed