Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
basyx® by HON® U Desk - 72" x 108" - Mahogany - BL Series

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

basyx® by HON® U Desk - 72" x 108" - Mahogany - BL Series

Item #: WBB1309148

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,555.00 Save up to 40%
Price: $ 930.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
basyx by HON BL Series 72" x 108" U-Station, Mahogany

Space to spread out your projects, draft your documents and meet with your clients, all in a single workstation. A deep overhang on the desk allows your clients to pull in close to collaborate, and the 24" bridge allows enough room for a monitor and keyboard. The pedestals are fully assembled and ready to set in place while the desk, credenza, and bridge shells ship unassembled. The scratch- and stain-resistant laminate surfaces lend protection on the outside, and the sturdy construction keep your mind at ease. Mahogany finish. Workstation consists of desk shell, credenza shell, box/box/file pedestal, file/file pedestal, and bridge. 4 locking box/supply drawers and 6 locking file drawers for storage and security. All drawers glide on steel ball-bearing suspensions for smooth operation. All drawers are full extension to give full access to contents. Desk credenza and bridge shells require assembly; pedestals are fully assembled, ready to set in place.

This model can not be Cancelled once ordered.


View the BL Series collection here.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES108
    • HEIGHT INCHES29
    • ASSEMBLYEasy to Assemble (ETA)
    • BRANDbasyx by HON
    • DESCRIPTIONU-Station
    • FILE DRAWER QUANTITY3
    • FRAME COLORMahogany
    • FRAME CONSTRUCTIONLaminate
    • MANUFACTURERS PART NUMBERBSXBLUPP72108N
    • TYPEWood Desk
    • CAPACITY1 Person
    • COLLECTIONBL Series
    • LIMITED WARRANTYbasyx 5-Year Limited
    • PACKAGE QUANTITY1
    • SHAPEU Shape
    • STYLEDouble Pedestal
    • TOP CONSTRUCTIONLaminate
    • PEDESTAL TYPEBox/Box/File; File/File
    • WIRE MANAGEMENTYes
    • CENTER DRAWERYes
    • TOP COLORMahogany
    • DRAWER LOCKYes
    • TOTAL DEPTH INCHES108

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed