Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
basyx® by HON® Laminate Hutch With Four Doors 72"W x 14-5/8"D x 37-1/8"H Mahogany

Rollover image to zoom in

Click image to enlarge

See all 85 items in product family

basyx® by HON® Laminate Hutch With Four Doors 72"W x 14-5/8"D x 37-1/8"H Mahogany

Item #: WBB646834

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $431.00 Save up to 41%
Price: $254.95
Product Information
Customer Review
Product Q&A
Accessories
basyx® Laminate Hutch With Four Doors, 72"W x 14-5/8"D x 37-1/8"H Mahogany

A versatile, smart set of components build on each other to effortlessly support your management staff. Laminate components work together in a variety of configurations. Durable 1" thick tops covered with abrasion- and stain-resistant laminate. Shells and Bridge include full-height modesty panel and cord management grommets. Pedestals feature locking drawers on ball bearing suspensions. Pedestals and lateral files ship fully assembled.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES14-5/8
    • HEIGHT INCHES37-1/8
    • COLOR FINISHMahogany
    • ASSEMBLYUnassembled
    • BRANDbasyx® by Hon®
    • DESCRIPTIONHutch
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONHigh Performance Particleboard
    • MANUFACTURERS PART NUMBERBSXBL2180NN
    • LIMITED WARRANTY5 Years
    • TOP CONSTRUCTIONHigh Pressure Laminate
    • PRODUCT FAMILYHutch
    • Color_FamilyMahogany
    • Product_ConstructionLaminate on Particle Board
    • AccessoryNo
    • FRAME COLOR FAMILYBlack
    • MAX HEIGHT INCHES37.1
    • MIN HEIGHT INCHES37.1
    • COLOR FAMILYMahogany

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:68