Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
basyx® by HON® Return Shell - 48-1/4"W x 24"D x 29"H - Espresso - BL Series

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

basyx® by HON® Return Shell - 48-1/4"W x 24"D x 29"H - Espresso - BL Series

Item #: WBB2023162

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $217.00 Save up to 10%
Price: $ 194.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
basyx by HON BL Series 48-1/4"W Laminate Return Shell Espresso Finish

The basyx by HON BL laminate desk collection brings you excellent value for your office furniture dollar. This 48-1/4" non-handed return shell can be combined with a non-handed desk, or credenza shell to create an L-workstation. Cannot be used freestanding. Storage pedestals must be ordered separately. Laminate color is Espresso. For any organization seeking maximum performance for the price. Laminate color is Espresso. Scratch-, spill- and stain-resistant laminate stands up to heavy use. Desktop grommets help to organize power and data cables on the worksurface. Metal-to-metal fastening system for precise fit and unsurpassed durability.


View the BL Series collection here.

Product Specifications

    • WIDTH INCHES48-1/4
    • DEPTH INCHES24
    • HEIGHT INCHES29
    • ASSEMBLYUnassembled
    • BRANDbasyx by HON
    • DESCRIPTIONReturn Desk
    • FRAME COLOREspresso
    • FRAME CONSTRUCTIONLaminate
    • MANUFACTURERS PART NUMBERBSXBL2145ESES
    • RETURNReversible
    • TYPEReturn
    • COLLECTIONBL Series
    • LIMITED WARRANTYLimited 5-Year Warranty
    • SHAPERectangle
    • TOP CONSTRUCTIONLaminate
    • WIRE MANAGEMENTYes
    • CENTER DRAWERYes
    • TOP COLOREspresso
    • TOTAL DEPTH INCHES24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed