Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
basyx® by HON® Desk Shell - 66" x 30" - Espresso - BL Series

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

basyx® by HON® Desk Shell - 66" x 30" - Espresso - BL Series

Item #: WBB2023157

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $348.00 Save up to 32%
Price: $ 237.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
basyx by HON BL Series Rectangle 66"W Laminate Desk Shell Espresso Finish

The basyx by HON BL laminate desk collection brings you excellent value for your office furniture dollar. This 66"W non-handed desk shell can be combined with a return shell to create an L-workstation. To create a U-workstation, order a bridge and non-handed credenza shell. Storage pedestals must be ordered separately. Laminate color is Espresso. For any organization seeking maximum performance for the price. Laminate color is Espresso. Scratch-, spill- and stain-resistant laminate stands up to heavy use. Desktop grommets help to organize power and data cables on the worksurface. Metal-to-metal fastening system for precise fit and unsurpassed durability.


View the BL Series collection here.

Product Specifications

    • WIDTH INCHES66
    • DEPTH INCHES30
    • HEIGHT INCHES29
    • ASSEMBLYUnassembled
    • BRANDbasyx by HON
    • DESCRIPTIONDesk
    • FRAME COLOREspresso
    • FRAME CONSTRUCTIONLaminate
    • MANUFACTURERS PART NUMBERBSXBL2102ESES
    • TYPEWood Desk
    • CAPACITY1 Person
    • COLLECTIONBL Series
    • LIMITED WARRANTYLimited 5-Year Warranty
    • SHAPERectangle
    • TOP CONSTRUCTIONLaminate
    • WIRE MANAGEMENTYes
    • CENTER DRAWERYes
    • TOP COLOREspresso
    • TOTAL DEPTH INCHES30

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!