Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Desks


(2,414 Items)
Sub Category
Office Collections (1,878)
Remove
Boss Desk Shell, 60"W x 30"D, Cherry
Remove

      Items
Boss Desk Shell, 60"W x 30"D, Cherry Boss Desk Shell, 60"W x 30"D, Cherry


Boss Desk Shell, 60"W x 30"D, Cherry
Boss Desk Shell, 60"W x 30"D, Cherry
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB693043
List Price $285.00    Save 49%
Price: $145.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Boss Desk Shell, 60"W x 30"D, Cherry

The 30" x 60" desk shell is perfect for used when space is a major consideration. The high pressure laminate shell is used a the basis for the work station or as a free standing desk where space is limited. The Cherry finish is attractive and durable.

Product Specifications
WIDTH INCHES 60
DEPTH INCHES 30
HEIGHT INCHES 29
COLOR FINISH Cherry
ASSEMBLY Unassembled
BRAND Boss Chair
CONSTRUCTION Laminate
DESCRIPTION Desk Shell
FRAME COLOR Cherry
MANUFACTURERS PART NUMBER N103-C
LIMITED WARRANTY 1 Year
TOP THICKNESS INCHES 1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Boss Keyboard Tray, Cherry

Boss Keyboard Tray, Cherry

From $30.95
select
Qty: Add to Cart
Boss 5-Shelf Bookcase, 31"W x 14"D x 65-1/2"H, Cherry

Boss 5-Shelf Bookcase, 31"W x 14"D x 65-1/2"H, Cherry

From $176.95
select
Qty: Add to Cart
Boss Combo Lateral File 31" x 22", Cherry

Boss Combo Lateral File 31" x 22", Cherry

From $286.95
select
Qty: Add to Cart
Boss Desk Shell, 71"W x 36"D, Cherry

Boss Desk Shell, 71"W x 36"D, Cherry

From $178.95
select
Qty: Add to Cart
Boss Desk Shell 48" x 24", Cherry

Boss Desk Shell 48" x 24", Cherry

From $123.95
select
Qty: Add to Cart
6' Deluxe Ficus Tree

6' Deluxe Ficus Tree

From $170.10
   
Mixed Bouquet

Mixed Bouquet

From $170.10
select
Qty: Add to Cart
Abundance of Tulips - Cream

Abundance of Tulips - Cream

From $179.10
select
Qty: Add to Cart
Magnolias & Orchids - Champagne

Magnolias & Orchids - Champagne

From $89.10
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)