Credenzas
Availability
Free Shipping
Special Price
Collection
Brand
Top Material
Type
Height Range (in)
Length
Gauge
Material
Width
Depth
Capacity
Color
Price
Height
29-1/2 in
Width
72 in
Top Color Family
Gray
Depth
24 in
HON® Credenza with Double Pedestal - 60"W x 24"D x 29-1/2"H - Harvest - 10500 Series
Height
29-1/2 in
Width
60 in
Top Color Family
Harvest
Depth
24 in
Height
22 in
Width
36 in
Top Color Family
Black
Depth
18.63 in
Height
22 in
Width
36 in
Top Color Family
Black
Depth
18.63 in
Height
29-1/2 in
Width
72 in
Top Color Family
Gray
Depth
20 in
Height
29 in
Width
71 in
Top Color Family
Mocha
Depth
24 in
Hirsh Industries® Modular Steel Credenza - Double Pedestal - 72 x 24 - Charcoal/Mahogany
Height
29-1/2 in
Width
72 in
Top Color Family
Mahogany
Depth
24 in
Height
29 in
Width
36 in
Top Color Family
Ash Grey
Frame Color Family
Ash Grey
Height
65-7/8 in
Width
71-1/8 in
Top Color Family
Gray
Depth
23-3/8 in
Regency Legacy 71" Single Pedestal Right Corner Credenza with 35" Return, Ash Grey
Height
29 in
Width
59 in
Top Color Family
Ash Grey
Frame Color Family
Ash Grey
Height
22 in
Width
36 in
Top Color Family
Charcoal
Depth
18-5/8 in
Height
29 in
Width
24 in
Top Color Family
Ash Grey
Frame Color Family
Ash Grey
Height
27-1/2 in
Width
36 in
Top Color Family
Mocha
Depth
20 in
Height
29-3/4 in
Width
59-1/2 in
Top Color Family
Dark Cherry
Depth
23-3/8 in
Height
30-3/8 in
Width
71-1/8 in
Top Color Family
Gray
Depth
23-3/8 in
Height
29-1/2 in
Width
72 in
Top Color Family
Mocha
Depth
20 in
Height
22 in
Width
36 in
Top Color Family
Black
Depth
18-5/8 in
Height
22 in
Width
36 in
Top Color Family
Black
Depth
18-5/8 in
Height
22 in
Width
36 in
Top Color Family
Black
Depth
18-5/8 in
Hirsh Industries® Modular Steel Credenza - Double Pedestal - 60 x 24 - Charcoal/Mahogany
Height
29-1/2 in
Width
60 in
Top Color Family
Mahogany
Depth
24 in
Height
29-1/2 in
Width
72 in
Top Color Family
Mocha
Depth
18 in
Hirsh Industries® Modular Steel Credenza - Single Left Pedestal - 72 x 24 - Charcoal/Mahogany
Height
29-1/2 in
Width
72 in
Top Color Family
Mahogany
Depth
24 in
Height
29-1/2 in
Width
60 in
Top Color Family
Harvest
Depth
24 in
Height
28-3/8 in
Width
71-1/8 in
Top Color Family
White
Depth
19-1/2 in
Hirsh Industries® Modular Steel Credenza - Double Pedestal - 72 x 24 - Black/Walnut
Height
29-1/2 in
Width
72 in
Top Color Family
Walnut
Depth
24 in
Height
35-1/2 in
Width
70-5/8 in
Top Color Family
Gray
Depth
13-3/8 in
Height
29-1/2 in
Width
66 in
Top Color Family
Cherry
Depth
20 in
Height
29-1/2 in
Width
71 in
Top Color Family
Walnut
Depth
23-3/5 in
Height
27-1/2 in
Width
15-1/4 in
Top Color Family
Gray
Depth
20 in
Height
29-1/2 in
Width
72 in
Top Color Family
Mocha
Depth
24 in
Height
2 in
Width
36 in
Top Color Family
Red
Depth
18.63 in
Height
2 in
Width
36 in
Top Color Family
Gray
Depth
18.63 in
Height
29-1/2 in
Width
71 in
Top Color Family
Gray
Depth
24 in
HON® Kneespace Credenza - 60"W x 24"D x 29-1/2"H - Silver Mesh/Light Gray - 38000 Series
Height
29-1/2 in
Width
60 in
Top Color Family
Silver
Depth
24 in
Safco® Mirella Free Standing Credenza, BBB/BF, 20"L x 72"W x 29-1/2"H, Stone Gray
Height
29-1/2 in
Width
72 in
Height
29-3/4 in
Width
71 in
Top Color Family
Dark Cherry
Depth
23-3/8 in
Height
29-1/2 in
Width
71 in
Top Color Family
Espresso
Depth
24 in
Height
29 in
Width
72 in
Top Color Family
Ash Grey
Frame Color Family
Ash Grey
Height
29-1/2 in
Width
60 in
Top Color Family
Cherry
Depth
24 in
Height
29-1/2 in
Width
66 in
Top Color Family
Cherry
Depth
24 in
Height
29-1/2 in
Width
66 in
Top Color Family
Espresso
Depth
24 in
Global™ Credenza - Right Pedestal - 72" x 20" - Avant Honey - Adaptabilities Series
Height
29 in
Width
72 in
Top Color Family
Avant Honey
Depth
20 in